Zoro Homepage

Draper Ultimate Folding Screen 161" Projection Screen - HDTV, Matt White XT1000VB, - Portable Screen

  • Mfr # 241181

  • Zoro # G710846735


product price: $1,962.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
83 in H x 144 in W
Includes
Ultimate Folding Screen Complete with Standard Legs, 161 in , HDTV, Matt White XT1000VCarrying Case
Diagonal Image Size
161 in
Product Line
Ultimate Folding Screen
Screen Height
83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241181
Zoro #
G710846735
UPC #
641092165408
Country of Origin
United States

Dimensions

Screen Size
83 in H x 144 in W
Diagonal Image Size
161 in
Screen Height
83 in
Screen Width
144 in

Details

Item
Projection Screen
Includes
Ultimate Folding Screen Complete with Standard Legs, 161 in , HDTV, Matt White XT1000VCarrying Case
Product Line
Ultimate Folding Screen
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, ULTIMATE FOLDING SCREEN 161IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.