Draper Ultimate Folding Screen 173" Projection Screen - 16:10 - CineFlex CH1200V - 92" x 147"
Mfr # 241336
Zoro # G310849976
product price: $1,227.99
/ea
Free Shipping & Returns
Key Features
Screen Size
92 in H x 147 in W
Aspect Ratio
16:10
Diagonal Image Size
173 in
Screen Width
147 in
Product Line
Ultimate Folding Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241336
Zoro #
G310849976
UPC #
641092203391
Country of Origin
United States
Dimensions
Screen Size
92 in H x 147 in W
Diagonal Image Size
173 in
Screen Width
147 in
Screen Height
92 in
Details
Item
Projection Screen
Aspect Ratio
16:10
Product Line
Ultimate Folding Screen
Screen Fabric
CineFlex CH1200V
Description
Projector Screens, ULTIMATE FOLDING SCREEN SURFAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.