Draper Ultimate Folding Screen 180" Projection Screen - Matt White XT1000V
Mfr # 241054
Zoro # G510845976
product price: $1,080.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Ultimate Folding Screen Surface, 15', NTSC, Matt White XT1000VCarrying Case
Diagonal Image Size
180 in
Width
16 in
Product Line
Ultimate Folding Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241054
Zoro #
G510845976
UPC #
641092163978
Country of Origin
United States
Dimensions
Diagonal Image Size
180 in
Width
16 in
Height
13 in
Details
Color
Black
Item
Projection Screen
Includes
Ultimate Folding Screen Surface, 15', NTSC, Matt White XT1000VCarrying Case
Product Line
Ultimate Folding Screen
Screen Fabric
Matt White XT1000V
Description
Projector Screens, ULTIMATE FOLDING SCREEN SURFAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.