Zoro Homepage

Draper Ultimate Folding Screen 186" Electric Projection Screen - 16:9 - Matt White XT1000V - 92" x 163"

  • Mfr # 241333

  • Zoro # G110849893


product price: $2,730.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
92 in H x 163 in W
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Diagonal Image Size
186 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241333
Zoro #
G110849893
UPC #
641092182924
Country of Origin
United States

Dimensions

Screen Size
92 in H x 163 in W
Diagonal Image Size
186 in
Screen Height
92 in
Screen Width
163 in

Details

Item
Projection Screen
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Environmental Certification
GREENGUARD
Product Line
Ultimate Folding Screen
Screen Fabric
Matt White XT1000V
Environmentally Friendly
Yes

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/EXTR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.