Zoro Homepage

Draper Ultimate Folding Screen 186" Projection Screen - 16:9 - CineFlex CH1200V - 92" x 163"

  • Mfr # 241338

  • Zoro # G010849962


product price: $1,227.99
/ea
Free Shipping & Returns

Key Features

Screen Size
92 in H x 163 in W
Aspect Ratio
16:9
Diagonal Image Size
186 in
Screen Fabric
CineFlex CH1200V
Screen Height
92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241338
Zoro #
G010849962
UPC #
641092214496
Country of Origin
United States

Dimensions

Screen Size
92 in H x 163 in W
Diagonal Image Size
186 in
Screen Height
92 in
Screen Width
163 in

Details

Item
Projection Screen
Aspect Ratio
16:9
Screen Fabric
CineFlex CH1200V
Product Line
Ultimate Folding Screen

Description

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.