Draper Ultimate Folding Screen 200" Projection Screen - CineFlex CH1200V
Mfr # 241098
Zoro # G110846311
product price: $2,606.99
/eaKey Features
Color
Black
Includes
Ultimate Folding Screen with Heavy-Duty Legs, 16' 8 in , NTSC, CineFlex CH1200VCarrying Case
Diagonal Image Size
200 in
Height
13 in
Product Line
Ultimate Folding Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241098
Zoro #
G110846311
UPC #
641092163589
Country of Origin
United States
Dimensions
Diagonal Image Size
200 in
Height
13 in
Width
16 in
Details
Color
Black
Item
Projection Screen
Includes
Ultimate Folding Screen with Heavy-Duty Legs, 16' 8 in , NTSC, CineFlex CH1200VCarrying Case
Product Line
Ultimate Folding Screen
Screen Fabric
CineFlex CH1200V
Description
Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.