Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ultimate Folding Screen 200" Projection Screen - Matt White XT1000V

  • Mfr # 241246

  • Zoro # G110847547


product price: $2,650.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
Black
Includes
Ultimate Folding Screen Projection ScreenCarrying Case
Diagonal Image Size
200 in
Product Line
Ultimate Folding Screen
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241246
Zoro #
G110847547
UPC #
641092179016
Country of Origin
United States

Dimensions

Diagonal Image Size
200 in
Width
18 in
Height
18 in

Details

Color
Black
Item
Projection Screen
Includes
Ultimate Folding Screen Projection ScreenCarrying Case
Product Line
Ultimate Folding Screen
Screen Fabric
Matt White XT1000V

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/EXTR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.