Zoro Homepage

Draper Ultimate Folding Screen 220" Projection Screen - 16:9 - Matt White XT1000VB - 106.5" x 190.5"

  • Mfr # 241252

  • Zoro # G210847379


product price: $3,097.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
106.5 in H x 190.5 in W
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Diagonal Image Size
220 in
Width
16.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241252
Zoro #
G210847379
UPC #
641092179054
Country of Origin
United States

Dimensions

Screen Size
106.5 in H x 190.5 in W
Diagonal Image Size
220 in
Width
16.3 ft
Height
112 in
Screen Width
190.5 in
Screen Height
106.5 in

Details

Item
Projection Screen
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Screen Fabric
Matt White XT1000VB
Environmental Certification
GREENGUARD Gold
Product Line
Ultimate Folding Screen
Environmentally Friendly
Yes

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/EXTR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.