Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ultimate Folding Screen 220" Projection Screen - Matt White XT1000V - 1 Gain

  • Mfr # 241038

  • Zoro # G110846175


product price: $3,104.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Includes
Ultimate Folding Screen with Heavy-Duty Legs, 220 in , HDTV, Matt White XT1000VCarrying Case
Diagonal Image Size
220 in
Height
18 in
Screen Fabric
Matt White XT1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241038
Zoro #
G110846175
UPC #
641092172413
Country of Origin
United States

Dimensions

Diagonal Image Size
220 in
Height
18 in
Width
18 in

Details

Color
Black
Item
Projection Screen
Includes
Ultimate Folding Screen with Heavy-Duty Legs, 220 in , HDTV, Matt White XT1000VCarrying Case
Screen Fabric
Matt White XT1000V
Product Line
Ultimate Folding Screen

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.