Zoro Homepage

Draper Ultimate Folding Screen 90" Projection Screen - NTSC, Matt White XT1000VB, - Portable Screen

  • Mfr # 241007

  • Zoro # G310857544


product price: $1,111.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
54 in H x 74 in W
For Use With
Projector
Aspect Ratio
4:3
Compatibility
Projector
Diagonal Image Size
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241007
Zoro #
G310857544
UPC #
641092166306
Country of Origin
United States

Dimensions

Screen Size
54 in H x 74 in W
Diagonal Image Size
90 in

Details

Item
Projection Screen
For Use With
Projector
Aspect Ratio
4:3
Compatibility
Projector
Screen Gain
1
Viewing Angle
180°
Projection Formats
NTSC

Description

Projector Screens, ULTIMATE FOLDING SCREEN 90IN N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.