Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ultimate Folding Screen 95" Projection Screen - 16:10, Matt White XT1000VB, - Portable Screen

  • Mfr # 241281

  • Zoro # G810848301


product price: $1,469.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Includes
Ultimate Folding Screen Projection Screen Carrying Case
Aspect Ratio
16:10
Diagonal Image Size
95 in
Product Line
Ultimate Folding Screen
Screen Fabric
Matt White XT1000VB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241281
Zoro #
G810848301
UPC #
641092180159
Country of Origin
United States

Dimensions

Diagonal Image Size
95 in

Details

Item
Projection Screen
Includes
Ultimate Folding Screen Projection Screen Carrying Case
Aspect Ratio
16:10
Product Line
Ultimate Folding Screen
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, ULTIMATE FOLDING SCREEN 95IN 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.