Zoro Homepage

Draper Ultimate Folding Screen Dress Kit

  • Mfr # 242075

  • Zoro # G210851765


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Velour
For Use With
Draper Ultimate Folding Screen
Features
Portable
Includes
46" (117cm) Skirt, 12" (30cm) Valance, (2) 32" (81cm) wide side drapes, Valance, Drapery mounting bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242075
Zoro #
G210851765
UPC #
641092208419
Country of Origin
United States

Details

Color
Black
Item
Dress Kit
Material
Velour
For Use With
Draper Ultimate Folding Screen
Features
Portable
Includes
46" (117cm) Skirt, 12" (30cm) Valance, (2) 32" (81cm) wide side drapes, Valance, Drapery mounting bars
Application
Projection Screen
Compatibility
Draper Ultimate Folding Screen

Description

Projector Screens, ULTIMATE FOLDING SCREEN DRESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.