Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ultimate Folding Screen Surface 146" Projection Screen - 16:10, CineFlex CH1200V, - Portable Screen

  • Mfr # 241299

  • Zoro # G110848971


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Includes
Ultimate Folding Screen Surface Projection Screen 146 in Heavy-duty, molded polyethylene wheeled carrying case
Aspect Ratio
16:10
Diagonal Image Size
146 in
Screen Fabric
CineFlex CH1200V
Product Line
Ultimate Folding Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241299
Zoro #
G110848971
UPC #
641092206620
Country of Origin
United States

Dimensions

Diagonal Image Size
146 in

Details

Item
Replacement Surface
Includes
Ultimate Folding Screen Surface Projection Screen 146 in Heavy-duty, molded polyethylene wheeled carrying case
Aspect Ratio
16:10
Screen Fabric
CineFlex CH1200V
Product Line
Ultimate Folding Screen

Description

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.