
Draper Ultimate Folding Screen Surface 186" Projection Screen - HDTV, Matt White XT1000VB, - Fixed Screen
Mfr # 241337
Zoro # G510849998
product price: $1,272.99
/ea
Free Shipping & Returns
Key Features
Includes
Heavy-duty, molded polyethylene wheeled carrying case
Aspect Ratio
16:9
Diagonal Image Size
186 in
Projection Formats
HDTV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241337
Zoro #
G510849998
UPC #
641092182948
Country of Origin
United States
Dimensions
Diagonal Image Size
186 in
Details
Item
Replacement Surface
Includes
Heavy-duty, molded polyethylene wheeled carrying case
Aspect Ratio
16:9
Projection Formats
HDTV
Description
Projector Screens, ULTIMATE FOLDING SCREEN SURFAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.