Draper Ultimate Folding Screen Valance Bar, 10' 6" x 14', NTSC, Aluminum
Mfr # 242105
Zoro # G710851647
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Clear Anodized
Material
Polyethylene, Aluminum
For Use With
Draper Ultimate Folding Screen
Includes
Polyethylene wheeled carrying case
Features
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242105
Zoro #
G710851647
UPC #
641092203841
Country of Origin
United States
Dimensions
Height
3 in
Width
15 in
Details
Color
Black, Clear Anodized
Item
Drapery Bar
Material
Polyethylene, Aluminum
For Use With
Draper Ultimate Folding Screen
Includes
Polyethylene wheeled carrying case
Features
Portable
Compatibility
Draper Ultimate Folding Screen
Application
Projection Screen
Form Factor
Portable
Description
Projector Screens, ULTIMATE FOLDING SCREEN VALANC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.