Zoro Homepage

Draper Ultimate Folding Screen Valance Bar, 112" x 196" , HDTV, Aluminum

  • Mfr # 242110

  • Zoro # G310852464


product price: $369.09
/ea
Free Shipping & Returns

Key Features

Color
Black, Clear Anodized
Material
Polyethylene, Aluminum
For Use With
Draper Ultimate Folding Screen
Features
Portable
Includes
Ultimate Folding Screen Valance Bar, 112 in x 196 in , HDTV, Aluminum, Polyethylene wheeled carrying case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242110
Zoro #
G310852464
UPC #
641092211808
Country of Origin
United States

Dimensions

Height
3 in
Width
15 in

Details

Color
Black, Clear Anodized
Item
Drapery Bar
Material
Polyethylene, Aluminum
For Use With
Draper Ultimate Folding Screen
Features
Portable
Includes
Ultimate Folding Screen Valance Bar, 112 in x 196 in , HDTV, Aluminum, Polyethylene wheeled carrying case
Compatibility
Draper Ultimate Folding Screen
Application
Projection Screen
Form Factor
Portable

Description

Projector Screens, ULTIMATE FOLDING SCREEN VALANC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.