Draper Ultimate Folding Screen Valance Bar, 83" x 144" , HDTV, Aluminum
Mfr # 242109
Zoro # G710852439
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
For Use With
Draper Ultimate Folding Screen
Compatibility
Draper Ultimate Folding Screen
Application
Projection Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242109
Zoro #
G710852439
UPC #
641092200529
Country of Origin
United States
Dimensions
Width
15 in
Height
3 in
Details
Color
Black
Item
Dress Kit
Material
Aluminum
For Use With
Draper Ultimate Folding Screen
Compatibility
Draper Ultimate Folding Screen
Application
Projection Screen
Description
Projector Screens, ULTIMATE FOLDING SCREEN VALANC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.