Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Universal Projector Mount - Black Finish

  • Mfr # 300215

  • Zoro # G810852629


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling
Device Supported
Projector, Scissor Lift
Features
Adjustable Tilt, Yaw Adjustment, Adjustable Roll
Color
Black
Max. Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300215
Zoro #
G810852629
UPC #
641092175292
Country of Origin
United States

Details

Item
Ceiling Mount
Mounting Type
Ceiling
Device Supported
Projector, Scissor Lift
Features
Adjustable Tilt, Yaw Adjustment, Adjustable Roll
Color
Black
Max. Load Capacity
25 lb

Description

Projector Screens, UNIVERSAL PROJECTOR MOUNT FOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.