Zoro Homepage

Draper Universal Projector Mount - White Finish

  • Mfr # 300212

  • Zoro # G810852612


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling
Color
White
Device Supported
Projector, Scissor Lift
Features
Adjustable Roll, Adjustable Tilt, Yaw Adjustment
Max. Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300212
Zoro #
G810852612
UPC #
641092172819
Country of Origin
United States

Details

Item
Ceiling Mount
Mounting Type
Ceiling
Color
White
Device Supported
Projector, Scissor Lift
Features
Adjustable Roll, Adjustable Tilt, Yaw Adjustment
Max. Load Capacity
25 lb

Description

Projector Screens, UNIVERSAL PROJECTOR MOUNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.