Zoro Homepage

Draper USB Charger - 1 Pack - 120 V AC Input - 5 V DC/2 A Output - White

  • Mfr # C088.005

  • Zoro # G410948548


product price: $12.29
/ea

Key Features

USB
Yes
Color
White
Max. Output Current
2A
Input Voltage
120V AC
Compatibility
Acumen Recharge E & V Battery Operated Electric Projection Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C088.005
Zoro #
G410948548
UPC #
-
Country of Origin
United States

Details

USB
Yes
Color
White
Max. Output Current
2A
Item
AC Adapter
Input Voltage
120V AC
Compatibility
Acumen Recharge E & V Battery Operated Electric Projection Screen
Device Supported
Projection Screen
Output Voltage
5 V DC
Maximum Output Current
2 A
Product Name
USB Charger

Description

Projector Screens, 5V 2A WHT PLUG USB WALL CHARGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.