Zoro Homepage

Draper Wall Switch SS-1R (White) - Rocker Switch - Projector Lift, Electric Screen - 120 V AC - White Plate

  • Mfr # 121102

  • Zoro # G410948999


product price: $34.35
/ea

Key Features

Controllable Function
Electric Screen, Projector Lift
Compatibility
KS-1 Power Supply Key Switch
Number of Switches
1
Color
White
Amps
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121102
Zoro #
G410948999
UPC #
641092165415
Country of Origin
United States

Dimensions

Height
5 in
Depth
8 in
Width
7 in

Details

Controllable Function
Electric Screen, Projector Lift
Compatibility
KS-1 Power Supply Key Switch
Item
Hard Wire Switch
Number of Switches
1
Color
White
Amps
16 A
Switch Type
Rocker
Standards
UL, CSA
Input Voltage
120V AC
Product Name
Wall Switch SS-1R (White)
Certifications & Standards
ULCSA

Description

Projector Screens, WALL SWITCH SS-1R 110 V-WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.