Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Wireless Transmitter, RF Type, WRT

  • Mfr # 121226

  • Zoro # G010949044


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Compatibility
Draper LVC-IV Low Voltage Control Module
Height
9 in
Length
9 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121226
Zoro #
G010949044
UPC #
641092203506
Country of Origin
United States

Dimensions

Height
9 in
Length
9 in
Width
9 in

Details

Item
RF Transmitter
Input Voltage
120V AC
Compatibility
Draper LVC-IV Low Voltage Control Module
Product Name
Wireless Transmitter, RF Type, WRT

Description

Projector Screens, WIRELESS TRANSMITTER RF TYPE W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.