Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Remote Transmitter IRT

  • Mfr # 121228

  • Zoro # G910949052


product price: $50.79
/ea

Key Features

Wireless Technology
Infrared
Compatible Devices
Projector Screen
Product Type
Device Remote Control
Connectivity Technology
Wireless
Number of Programmable Keys
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121228
Zoro #
G910949052
UPC #
641092207238
Country of Origin
United States

Details

Wireless Technology
Infrared
Compatible Devices
Projector Screen
Product Type
Device Remote Control
Connectivity Technology
Wireless
Number of Programmable Keys
3
Color
Black
Compatibility
LVC-IV Low-Voltage Control Module

Description

Projector Screens, INFRARED REMOTE TRANSMITTER IR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.