
Luma 2 161" Manual Projection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount
Mfr # 206021
Zoro # G810855194
product price: $1,103.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
84 in H x 144 in W
Mounting Method
Wall/Ceiling
Includes
Pull Cord, Matching Endcaps
Diagonal Image Size
161 in
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206021
Zoro #
G810855194
UPC #
641092135043
Country of Origin
United States
Dimensions
Screen Size
84 in H x 144 in W
Diagonal Image Size
161 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Pull Cord, Matching Endcaps
Screen Folding Mechanism
Manual
Description
Projector Screens, LUMA 2 161IN HDTV MATT WHT XT1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.