Projector Screens, ACCESS E 106IN HDTV MATT WHT X
Mfr # 139109U
Zoro # G710846971
product price: $3,539.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
52 in H x 92 in W
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139109U
Zoro #
G710846971
UPC #
641092197102
Country of Origin
United States
Dimensions
Screen Size
52 in H x 92 in W
Diagonal Image Size
105.9 in
Details
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Screen Folding Mechanism
Electric
Description
Projector Screens, ACCESS E 106IN HDTV MATT WHT X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.