Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ACCESS E 109IN 16/10 MATT WHT

  • Mfr # 139114U

  • Zoro # G810849940


product price: $3,539.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
57.5 in H x 92 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139114U
Zoro #
G810849940
UPC #
641092197041
Country of Origin
United States

Dimensions

Screen Size
57.5 in H x 92 in W
Diagonal Image Size
109 in
Width
96 in
Screen Width
92 in
Screen Height
57.5 in
Height
69.5 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Environmentally Friendly
Yes
Mounting
Recessed/In-Ceiling Mount
Screen Fabric
Matt White XT1000E
Environmental Certification
GREENGUARD, GREENGUARD Gold
Product Line
Access E

Description

Projector Screens, ACCESS E 109IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.