Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ACCESS E 113IN 16/10 MATT WHT

  • Mfr # 139115U

  • Zoro # G010850876


product price: $3,574.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
60 in H x 96 in W
Mounting Method
Free Hanging, Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Access E Projection Screen Bottom Access Panel Door Trim Flange Hoisting Brackets 3-Position Switch
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139115U
Zoro #
G010850876
UPC #
641092197058
Country of Origin
United States

Dimensions

Screen Size
60 in H x 96 in W
Diagonal Image Size
113 in
Screen Height
60 in
Height
72 in
Screen Width
96 in
Width
100 in

Details

Item
Projection Screen
Mounting Method
Free Hanging, Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Access E Projection Screen Bottom Access Panel Door Trim Flange Hoisting Brackets 3-Position Switch
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD Gold, GREENGUARD
Product Line
Access E
Screen Fabric
Matt White XT1000E
Mounting
Free Hanging, Recessed/In-Ceiling Mount

Description

Projector Screens, ACCESS E 113IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.