Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ACCESS E 133IN HDTV CONTRAST G

  • Mfr # 139112ECU

  • Zoro # G010848156


product price: $3,620.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
65 in H x 116 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Includes
Access E Electric Projection Screen Case Trim flange Adjustable or removable hoisting brackets 3-position switch
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139112ECU
Zoro #
G010848156
UPC #
641092298205
Country of Origin
United States

Dimensions

Screen Size
65 in H x 116 in W
Diagonal Image Size
133 in
Width
10 ft
Height
69 in
Screen Height
65 in
Screen Width
116 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Access E Electric Projection Screen Case Trim flange Adjustable or removable hoisting brackets 3-position switch
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Screen Folding Mechanism
Electric
Application
Indoor
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD Gold, GREENGUARD
Product Line
Access E
Mounting
Recessed/In-Ceiling Mount
Screen Fabric
Contrast Grey XH800E

Description

Projector Screens, ACCESS E 133IN HDTV CONTRAST G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.