Zoro Homepage

Projector Screens, ACCESS E 133IN HDTV MATT WHT X

  • Mfr # 139112U

  • Zoro # G510848922


product price: $3,620.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
65 in H x 116 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Includes
Access E Electric Projection Screen, Case, Trim Flange, Hoisting Brackets, 3-Position Switch
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139112U
Zoro #
G510848922
UPC #
641092197133
Country of Origin
United States

Dimensions

Screen Size
65 in H x 116 in W
Diagonal Image Size
133 in
Height
69 in
Screen Height
65 in
Screen Width
116 in
Width
10 ft

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Access E Electric Projection Screen, Case, Trim Flange, Hoisting Brackets, 3-Position Switch
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Environmental Certification
GREENGUARD, GREENGUARD Gold
Mounting
Recessed/In-Ceiling Mount
Environmentally Friendly
Yes
Product Line
Access E
Screen Fabric
Matt White XT1000E

Description

Projector Screens, ACCESS E 133IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.