Zoro Homepage

Projector Screens, ACCESS E 150IN NTSC MATT WHT X

  • Mfr # 139106U

  • Zoro # G110857430


product price: $3,585.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
87 in H x 116 in W
Mounting Method
Recessed/In-Ceiling, Free Hanging
Aspect Ratio
4:3
Includes
Case, Trim Flange, Hoisting Brackets, 110V, 3-Position Switch (Standard)
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139106U
Zoro #
G110857430
UPC #
641092197188
Country of Origin
United States

Dimensions

Screen Size
87 in H x 116 in W
Diagonal Image Size
150 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling, Free Hanging
Aspect Ratio
4:3
Includes
Case, Trim Flange, Hoisting Brackets, 110V, 3-Position Switch (Standard)
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Projection Formats
NTSC

Description

Projector Screens, ACCESS E 150IN NTSC MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.