Zoro Homepage

Projector Screens, ACCESS E 161IN HDTV CLRSOUND W

  • Mfr # 139033SAQU

  • Zoro # G910846832


product price: $4,227.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
79 in H x 140 in W
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Includes
3-Position Switch (standard), Low Voltage Motors
Diagonal Image Size
161 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139033SAQU
Zoro #
G910846832
UPC #
641092307037
Country of Origin
United States

Dimensions

Screen Size
79 in H x 140 in W
Diagonal Image Size
161 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Includes
3-Position Switch (standard), Low Voltage Motors
Screen Folding Mechanism
Electric
Series
E

Description

Projector Screens, ACCESS E 161IN HDTV CLRSOUND W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.