Projector Screens, ACCESS E 161IN HDTV CONTRAST G
Mfr # 139033EC
Zoro # G310846586
product price: $3,372.99
/eaKey Features
Height
84 in
Environmental Certification
GREENGUARD, GREENGUARD Gold
Aspect Ratio
16:9
Environmentally Friendly
Yes
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139033EC
Zoro #
G310846586
UPC #
641092258117
Country of Origin
United States
Dimensions
Height
84 in
Diagonal Image Size
161 in
Screen Width
140 in
Width
12 ft
Screen Height
79 in
Details
Environmental Certification
GREENGUARD, GREENGUARD Gold
Aspect Ratio
16:9
Environmentally Friendly
Yes
Color
White
Screen Folding Mechanism
Electric
Includes
Access E Electric Projection ScreenTrim flangeAdjustable or removable hoisting Brackets3-position switchMotors
Projection Formats
HDTV
Screen Fabric
Contrast Grey XH800E
Mounting
Recessed/In-Ceiling Mount, Free Hanging
Item
Projection Screen
Product Line
Access E
Description
Projector Screens, ACCESS E 161IN HDTV CONTRAST G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.