Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ACCESS E 165IN 16/10 CONTRAST

  • Mfr # 139042ECU

  • Zoro # G810853930


product price: $3,631.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
87.5 in H x 140 in W
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Includes
Access E Electric Projection Screen, Trim flange, Adjustable or removable hoisting brackets, 1 x 110V, 3-position switch (standard)
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139042ECU
Zoro #
G810853930
UPC #
641092298076
Country of Origin
United States

Dimensions

Screen Size
87.5 in H x 140 in W
Diagonal Image Size
165 in
Screen Width
140 in
Screen Height
87.5 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Includes
Access E Electric Projection Screen, Trim flange, Adjustable or removable hoisting brackets, 1 x 110V, 3-position switch (standard)
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Environmental Certification
GREENGUARD Gold
Screen Fabric
Contrast Grey XH800E
Mounting
Recessed/In-Ceiling Mount
Environmentally Friendly
Yes
Product Line
Access E

Description

Projector Screens, ACCESS E 165IN 16/10 CONTRAST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.