Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ACCESS E 184IN HDTV CONTRAST G

  • Mfr # 139034ECU

  • Zoro # G210847362


product price: $3,711.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
90 in H x 160 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139034ECU
Zoro #
G210847362
UPC #
641092298045
Country of Origin
United States

Dimensions

Screen Size
90 in H x 160 in W
Diagonal Image Size
184 in
Screen Height
90 in
Screen Width
160 in
Width
13.7 ft
Height
95 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Includes
Access E Electric Projection Screen Case Trim Flange 3-position switch Adjustable or Removable Hoisting Brackets
Application
Indoor
Screen Folding Mechanism
Electric
Product Line
Access E
Environmentally Friendly
Yes
Screen Fabric
Contrast Grey XH800E
Environmental Certification
GREENGUARD, GREENGUARD Gold
Mounting
Recessed/In-Ceiling Mount

Description

Projector Screens, ACCESS E 184IN HDTV CONTRAST G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.