Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ACCESS E 189IN 16/10 MATT WHT

  • Mfr # 139043QU

  • Zoro # G810854906


product price: $3,930.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Screen Size
100 in H x 160 in W
Mounting Method
Free Hanging, Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
Access E Electric Projection Screen Bottom Access Panel Door Trim Flange Hoisting Brackets 110V, 3-Position Switch
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139043QU
Zoro #
G810854906
UPC #
641092199410
Country of Origin
United States

Dimensions

Screen Size
100 in H x 160 in W
Diagonal Image Size
189 in
Height
105 in
Screen Height
100 in
Screen Width
160 in
Width
13.7 ft

Details

Item
Projection Screen
Mounting Method
Free Hanging, Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
Access E Electric Projection Screen Bottom Access Panel Door Trim Flange Hoisting Brackets 110V, 3-Position Switch
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000E
Product Line
Access E
Environmentally Friendly
Yes
Mounting
Recessed/In-Ceiling Mount, Free Hanging
Environmental Certification
GREENGUARD Gold, GREENGUARD

Description

Projector Screens, ACCESS E 189IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.