Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ACCESS E 220IN HDTV MATT WHT X

  • Mfr # 139036

  • Zoro # G610848082


product price: $8,799.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Screen Size
106 in H x 188 in W
Mounting Method
Recessed/In-Ceiling, Free Hanging
Includes
Access E Projection Screen Bottom Access Panel Door Trim Flange Hoisting Brackets 3-Position Switch
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139036
Zoro #
G610848082
UPC #
641092181484
Country of Origin
United States

Dimensions

Screen Size
106 in H x 188 in W
Diagonal Image Size
220 in
Height
111 in
Screen Width
188 in
Screen Height
106 in
Width
16 ft

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling, Free Hanging
Includes
Access E Projection Screen Bottom Access Panel Door Trim Flange Hoisting Brackets 3-Position Switch
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Projection Formats
HDTV
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD Gold, GREENGUARD
Mounting
Free Hanging, Recessed/In-Ceiling Mount
Screen Fabric
Matt White XT1000E
Product Line
Access E

Description

Projector Screens, ACCESS E 220IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.