Zoro Homepage

Projector Screens, ACCESS V 106IN HDTV MATT WHT X

  • Mfr # 140108QU

  • Zoro # G710853566


product price: $4,686.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Width
92 in
Environmentally Friendly
Yes
Screen Height
52 in
Product Line
Access V
Screen Fabric
Matt White XT1000VB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140108QU
Zoro #
G710853566
UPC #
641092199816
Country of Origin
United States

Dimensions

Screen Width
92 in
Screen Height
52 in
Diagonal Image Size
106 in

Details

Environmentally Friendly
Yes
Product Line
Access V
Item
Projection Screen
Screen Fabric
Matt White XT1000VB
Includes
Access V Electric Projection Screen3-position switch220V motorTrim flange
Projection Formats
HDTV
Screen Folding Mechanism
Electric
Aspect Ratio
16:9
Environmental Certification
GREENGUARD, GREENGUARD Gold
Mounting
Recessed/In-Ceiling Mount

Description

Projector Screens, ACCESS V 106IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.