Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ACCESS V 113IN 16/10 GREY XH60

  • Mfr # 140113FBQU

  • Zoro # G010857073


product price: $5,540.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
60 in H x 96 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140113FBQU
Zoro #
G010857073
UPC #
641092307563
Country of Origin
United States

Dimensions

Screen Size
60 in H x 96 in W
Diagonal Image Size
113 in
Screen Height
60 in
Screen Width
96 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Environmentally Friendly
Yes
Mounting
Recessed/In-Ceiling Mount
Product Line
Access V
Screen Fabric
Grey XH600V
Environmental Certification
GREENGUARD Gold, GREENGUARD

Description

Projector Screens, ACCESS V 113IN 16/10 GREY XH60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.