
Projector Screens, ACCESS V 119IN HDTV MATT WHT X
Mfr # 140110U
Zoro # G210855459
product price: $4,836.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
58 in H x 104 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140110U
Zoro #
G210855459
UPC #
641092197270
Country of Origin
United States
Dimensions
Screen Size
58 in H x 104 in W
Diagonal Image Size
119 in
Screen Width
104 in
Screen Height
58 in
Details
Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Environmental Certification
GREENGUARD Gold
Product Line
Access V
Screen Fabric
Matt White XT1000VB
Environmentally Friendly
Yes
Description
Projector Screens, ACCESS V 119IN HDTV MATT WHT X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.