Zoro Homepage

Projector Screens, ACCESS V 123IN 16/10 MATT WHT

  • Mfr # 140114U

  • Zoro # G610846101


product price: $4,836.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
65 in H x 104 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140114U
Zoro #
G610846101
UPC #
641092197225
Country of Origin
United States

Dimensions

Screen Size
65 in H x 104 in W
Diagonal Image Size
123 in
Screen Height
65 in
Screen Width
104 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
Access V Electric Projection Screen Case Trim flange Adjustable or removable hoisting brackets 3-position switch
Screen Folding Mechanism
Electric
Product Line
Access V
Environmental Certification
GREENGUARD Gold, GREENGUARD
Mounting
Recessed/In-Ceiling Mount
Screen Fabric
Matt White XT1000VB
Environmentally Friendly
Yes

Description

Projector Screens, ACCESS V 123IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.