Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ACCESS V 137IN 16/10 GREY XH60

  • Mfr # 140039FB

  • Zoro # G610856933


product price: $5,366.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
72.5 in H x 116 in W
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Access/Series V Electric Projection Screen3-Position Switch
Diagonal Image Size
137 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140039FB
Zoro #
G610856933
UPC #
641092238706
Country of Origin
United States

Dimensions

Screen Size
72.5 in H x 116 in W
Diagonal Image Size
137 in
Screen Height
72.5 in
Screen Width
116 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Access/Series V Electric Projection Screen3-Position Switch
Series
V
Screen Folding Mechanism
Electric
Screen Fabric
Grey XH600V
Mounting
Recessed/In-Ceiling Mount
Product Line
Access

Description

Projector Screens, ACCESS V 137IN 16/10 GREY XH60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.