Projector Screens, ACCESS V 165IN 16/10 GREY XH60
Mfr # 140040FBU
Zoro # G610857558
product price: $7,143.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Screen Size
87.5 in H x 140 in D
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Diagonal Image Size
165 in
Mount Type
Recessed/In-Ceiling Mount, Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140040FBU
Zoro #
G610857558
UPC #
641092298960
Country of Origin
United States
Dimensions
Screen Size
87.5 in H x 140 in D
Diagonal Image Size
165 in
Details
Item
Projection Screen
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Mount Type
Recessed/In-Ceiling Mount, Ceiling Mount
Projection Formats
Widescreen
Screen Folding Mechanism
Electric
Viewing Angle
180°
Series
Access V
Screen Gain
0.6
Description
Projector Screens, ACCESS V 165IN 16/10 GREY XH60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.