Zoro Homepage

Projector Screens, ACCESS V 184IN HDTV MATT WHT X

  • Mfr # 140087

  • Zoro # G110846243


product price: $6,983.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Black
Mounting
Bracket Mount, Recessed/In-Ceiling Mount
Aspect Ratio
16:9
Includes
Access V Electric Projection ScreenHoisting Brackets110V, 3-position switch (standard)
Screen Height
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140087
Zoro #
G110846243
UPC #
641092176589
Country of Origin
United States

Dimensions

Screen Height
90 in
Screen Width
160 in
Diagonal Image Size
184 in

Details

Color
Black
Mounting
Bracket Mount, Recessed/In-Ceiling Mount
Aspect Ratio
16:9
Includes
Access V Electric Projection ScreenHoisting Brackets110V, 3-position switch (standard)
Projection Formats
HDTV
Screen Fabric
Matt White XT1000VB
Screen Folding Mechanism
Electric
Standards
UL Listed.
Item
Projection Screen
Product Line
Access V

Description

Projector Screens, ACCESS V 184IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.