Zoro Homepage

Projector Screens, ACCESS V 184IN HDTV MATT WHT X

  • Mfr # 140087U

  • Zoro # G210846389


product price: $7,275.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Screen Size
90 in H x 160 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140087U
Zoro #
G210846389
UPC #
641092194262
Country of Origin
United States

Dimensions

Screen Size
90 in H x 160 in W
Diagonal Image Size
184 in
Screen Width
160 in
Screen Height
90 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Environmental Certification
GREENGUARD Gold
Mounting
Recessed/In-Ceiling Mount
Environmentally Friendly
Yes
Product Line
Access V
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, ACCESS V 184IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.