Zoro Homepage

Projector Screens, ACCESS V 92IN HDTV MATT WHT XT

  • Mfr # 140106U

  • Zoro # G310851900


product price: $4,140.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
45 in H x 80 in W
Mounting Method
Recessed/In-Ceiling
Includes
Bottom Access Panel Door, Trim Flange, Hoisting Brackets
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140106U
Zoro #
G310851900
UPC #
641092197232
Country of Origin
United States

Dimensions

Screen Size
45 in H x 80 in W
Diagonal Image Size
92 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Bottom Access Panel Door, Trim Flange, Hoisting Brackets
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Projection Formats
HDTV

Description

Projector Screens, ACCESS V 92IN HDTV MATT WHT XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.