Zoro Homepage

Projector Screens, ACCESS XL V 255IN 16/10 MATT W

  • Mfr # 147007

  • Zoro # G010849337


product price: $12,904.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
135 in H x 216 in W
Color
White
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147007
Zoro #
G010849337
UPC #
641092181712
Country of Origin
United States

Dimensions

Screen Size
135 in H x 216 in W
Diagonal Image Size
255 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
Case, Adjustable or removable hoisting brackets, 3-position switch, Trim flange
Screen Folding Mechanism
Electric
Series
V

Description

Projector Screens, ACCESS XL V 255IN 16/10 MATT W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.