Projector Screens, ACUMEN V 106IN HDTV GREY XH600
Mfr # 154108FB
Zoro # G310845985
product price: $4,027.99
/ea
Free Shipping & Returns
Key Features
Screen Fabric
Grey XH600V
Diagonal Image Size
106 in
Includes
Acumen V Electric Projection ScreenMounting BracketsCeiling Suspension Brackets
Screen Height
52 in
Projection Formats
HDTV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154108FB
Zoro #
G310845985
UPC #
641092317937
Country of Origin
United States
Dimensions
Diagonal Image Size
106 in
Screen Height
52 in
Screen Width
92 in
Details
Screen Fabric
Grey XH600V
Includes
Acumen V Electric Projection ScreenMounting BracketsCeiling Suspension Brackets
Projection Formats
HDTV
Aspect Ratio
16:9
Item
Projection Screen
Screen Folding Mechanism
Electric
Product Line
Acumen V
Mounting
Surface Mount, Ceiling Mount, Bracket Mount
Color
Black
Description
Projector Screens, ACUMEN V 106IN HDTV GREY XH600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.