Zoro Homepage

Projector Screens, ACUMEN V 137IN 16/10 CINEFLEX

  • Mfr # 154105CB

  • Zoro # G210856494


product price: $4,750.99
/ea
Free Shipping & Returns

Key Features

Screen Size
72.5 in H x 116 in W
Color
White
Mounting Method
Ceiling, Wall
Aspect Ratio
16:10
Includes
Floating Mounting Brackets, Ceiling Suspension Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154105CB
Zoro #
G210856494
UPC #
641092317753
Country of Origin
United States

Dimensions

Screen Size
72.5 in H x 116 in W
Diagonal Image Size
137 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:10
Includes
Floating Mounting Brackets, Ceiling Suspension Brackets
Projection Formats
Widescreen
Screen Gain
1
Screen Folding Mechanism
Electric
Indoor / Outdoor
Indoor

Description

Projector Screens, ACUMEN V 137IN 16/10 CINEFLEX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.