Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, ACUMEN XL E 169IN CINEMASCOPE

  • Mfr # 152113

  • Zoro # G510849691


product price: $2,869.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting Method
Wall/Ceiling, Free Hanging
Includes
Acumen XL E, 169 in , CinemaScope, Matt White XT1000E, 110 V, Floating mounting brackets, Built-in low-voltage controller, Wall switch (standard)
Aspect Ratio
2.35:1
Diagonal Image Size
169 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152113
Zoro #
G510849691
UPC #
641092309222
Country of Origin
United States

Dimensions

Diagonal Image Size
169 in
Height
20 in
Width
14 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling, Free Hanging
Includes
Acumen XL E, 169 in , CinemaScope, Matt White XT1000E, 110 V, Floating mounting brackets, Built-in low-voltage controller, Wall switch (standard)
Aspect Ratio
2.35:1
Screen Folding Mechanism
Electric
Product Line
Acumen
Screen Fabric
Matt White XT1000E
Mounting
Free Hanging, Wall/Ceiling Mount

Description

Projector Screens, ACUMEN XL E 169IN CINEMASCOPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.