Zoro Homepage

Projector Screens, ACUMEN XL V 198IN 16/10 CINEFL

  • Mfr # 155103CB

  • Zoro # G910850686


product price: $6,642.99
/ea
Free Shipping & Returns

Key Features

Color
Powder Coated White
Aspect Ratio
16:10
Screen Height
105 in
Diagonal Image Size
198 in
Screen Fabric
CineFlex CH1200V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155103CB
Zoro #
G910850686
UPC #
641092317289
Country of Origin
United States

Dimensions

Screen Height
105 in
Diagonal Image Size
198 in
Screen Width
168 in

Details

Color
Powder Coated White
Aspect Ratio
16:10
Screen Fabric
CineFlex CH1200V
Mounting
Ceiling Mount, Surface Mount
Screen Folding Mechanism
Electric
Projection Formats
Widescreen
Product Line
Acumen XL V

Description

Projector Screens, ACUMEN XL V 198IN 16/10 CINEFL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.